Mănuși și mâneci rezistente la tăieturi Tegera 75-9
Cut resistant sleeves 75 TEGERA®
Vedeți informațiile tehniceReferințe
Tegera:75-9
Rubix:d715990
EAN:7340118349077

Detalii produs : 75-9 TEGERA - CUT-RESISTANT GLOVES AND SLEEVES TEGERA 75-9
Cut protection sleeve with cut resistance level D. 13 gg, made of Kevlar® fibre, polyester, spandex and steel fibre yarn. For all-round work, approved for handling foodstuffs and withstands contact heat up to 100⁰C. With unique hand-attachment for good fit and easy donning and doffing of gloves. Use together with a suitable glove for full protection.
13 gg knitted with unique hand-attachment. Contact heat 100⁰C. Food approved.
Puncte forte
Withstands contact heat up to 100°C, Approved for handling foodstuffs
Aplicații
Assembly, Building and construction, Engineering, Food handling, Glass industry work, Inspection work, Installation work, Machine operating, Metalwork, Warehouse work
Informații tehnice
atribute
| Tip | are mâneci |
|---|---|
| Mărime | 9 |
| Nivelul de rezistență la tăiere | d |
| Material de bază | fibra de sticla |
| Contactul cu alimentele | da |
| Mediu de utilizare | uscat |
| Nivelul de rezistență la abraziune | 2 |
| ESD | nu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere