Mănuși și mâneci rezistente la tăieturi Portwest A729G8RXXXL
Cut Resistant Thermal Glove
Vedeți informațiile tehniceReferințe
Portwest:A729G8RXXXL
Rubix:d1210614
EAN:5036108292615



Detalii produs : A729G8RXXXL PORTWEST - CUT-RESISTANT GLOVES AND SLEEVES PORTWEST A729G8RXXXL
This Cut Resistant Thermal Glove has an added layer of TPR for maximum impact resistance and high flexibility. The nitrile micro foam palm gives superior grip and protection against liquids and water penetration. Ergonomic design for optimised comfort.
Puncte forte
•Maximum impact protection using TPR pod technology
Specially designed for use in cold conditions
13 gauge liner constructed for durability and precise fitting
Reinforced thumb crotch for extra protection and durability
Wrist strap for secure fitting
Double dipped coating for durability
Retail tag which aids presentation for retail sales
Specially designed for use in cold conditions
13 gauge liner constructed for durability and precise fitting
Reinforced thumb crotch for extra protection and durability
Wrist strap for secure fitting
Double dipped coating for durability
Retail tag which aids presentation for retail sales
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 3xl |
| Nivelul de rezistență la tăiere | c |
| Material de bază | hppe |
| Mediu de utilizare | uscat |
| Acoperirea mănușilor | nitril |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere