Mănuși și mâneci rezistente la tăieturi Portwest A655-BLU-S
Lite Glove
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:A655-BLU-S
Rubix:d1210586
EAN:5036108245413

Documente
Detalii produs : A655-BLU-S PORTWEST - CUT-RESISTANT GLOVES AND SLEEVES PORTWEST A655-BLU-S
Combining cut level D resistance with the ultimate in dexterity and comfort when working with sharp knives. Ambidextrous and machine washable at 60C.
Puncte forte
•Level D cut resistance
CE foodsafe
Machine washable at 60°C
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Sold in singles
Low linting construction for minimal contamination
Machine washable at 60°C
CE foodsafe
Machine washable at 60°C
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Sold in singles
Low linting construction for minimal contamination
Machine washable at 60°C
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | s |
| Nivelul de rezistență la tăiere | d |
| Material de bază | hppe |
| Contactul cu alimentele | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere