Referințe
Norton:66252828242
Rubix:d1222066
EAN:5900442809627

Documente
Detalii produs : 66252828242 NORTON - SECTIONING DISC NORTON 66252828242
Norton Blue Fire metal-inox cutting off wheels can be used with a straight grinder and provides high performance, long life and comfortable working.
Puncte forte
•High-performance abrasive grain yields up to 50% more cuts than standard discs
Ultra Thin Wheels with high performance grain (thickness 1,0;1,6) provide 50% + more cuts
than similar cutting discs
Strong bond system in disc formula provides longer life, reduces workpiece burn and lowers
the need for deburring
This product has a long life, offers easier cutting and fast working with minimal bluing or
rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle
grinder in small or hard-to-reach areas
Ultra Thin Wheels with high performance grain (thickness 1,0;1,6) provide 50% + more cuts
than similar cutting discs
Strong bond system in disc formula provides longer life, reduces workpiece burn and lowers
the need for deburring
This product has a long life, offers easier cutting and fast working with minimal bluing or
rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle
grinder in small or hard-to-reach areas
Informații tehnice
atribute
| Diametru | 76 mm |
|---|---|
| Grosime | 1.6 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 10 mm |
| Formă | 41 |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | blue fire |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
