Cilindru cu tijă piston SMC C95NDB100-175
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
Vedeți informațiile tehniceReferințe
SMC:C95NDB100-175
Rubix:d561913
Detalii produs : C95NDB100-175 SMC - C95NDB100-175 SMC
The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.
Informații tehnice
atribute
| Diametrul cilindrului | 100 mm |
|---|---|
| Cursa cilindrului | 175 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
