Senzor de proximitate SMC D-MP050B
Cylinder Position Sensor
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:D-MP050B
Rubix:d556942
Producator:D-MP050B
EAN:3618036132816

Documente
Detalii produs : D-MP050B SMC - SMC D-MP050B
Actuator stroke position is detected with an analogue signal
IO-Link compatible
Directly slotted into the actuator groove
Repeatability of 0.1 mm
4 measurement ranges
Flexible switch output.
Puncte forte
Measuring range: 25mm, 50mm, 100mm and 200mm.
Applicable Cylinder: MB, CQ2, MGP, CXSJ, CP96, C96 and C55.
Compatible IO-Link.
Analogue output: Voltage output (0 to 10 [V]), Current output (4 to 20 [mA]).
Analogue output can be reversed.
Setting is available by simply touching the touch pad.
Lead wire connection: Separate line, M8-4pin and M12-4 pin.
Informații tehnice
atribute
| Tensiune, min. | 15 V |
|---|---|
| Tensiune, max. | 30 V |
| Lungimea cablului | 0.3 m |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere