Referințe
SMC:MXS12-50BS
Rubix:d557275
Producator:MXS12-50BS
EAN:3618036340099

Detalii produs : MXS12-50BS SMC - MXS12-50BS SMC
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Informații tehnice
atribute
| Logistic Greutate | 540 g |
|---|---|
| Diametrul cilindrului | 12 mm |
| Cursa cilindrului | 50 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
| Dimensiunea designului | 12 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere