Referințe
SMC:CDG5EA32SR-20
Rubix:d555573

Documente
Detalii produs : CDG5EA32SR-20 SMC - SMC CDG5EA32SR-20 STAINLESS STEEL CYLINDER
SMCs CG5-S series is a cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of external metal parts provides improved corrosion resistance in environments with exposure to water
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 38x172x46 mm |
|---|---|
| Cursa cilindrului | 20 mm |
| Diametrul cilindrului | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere