Cilindru cu tijă piston SMC CJPB15-15

Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:CJPB15-15
Rubix:d552519
Producator:CJPB15-15
EAN:3618035759953
brand logo

rezumat tehnic

Diametrul cilindrului15 mm
Cursa cilindrului15 mm
Vezi toate Caracteristice

Documente

Detalii produs : CJPB15-15 SMC - CJPB15-15 SMC


SMC's CJP series double acting pin cylinder's compact design minimizes mounting space. To accommodate many design styles, the CJP is available in five mounting styles: basic nose, foot, flange, clevis, and trunnion. An auto switch capable model is also available. Available bore sizes include 6, 10, and 15mm with strokes ranging from 5 to 30mm. Other features include brass panel mounting nuts, stainless steel piston rod, and brass bodies.

Puncte forte

•Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Two mounting styles available

Informații tehnice


atribute
Diametrul cilindrului15 mm
Cursa cilindrului15 mm
Temperatura minimă-10 °C
Temperatura maximă70 °C
  • Disponibil – Data livrării la cerere