Butoane Elesa+Ganter GN 519-28-M10

Cylindrical knobs, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 519-28-M10
Rubix:d602905
Producator:519-28-M10
brand logo

rezumat tehnic

Material/finisarePlastic
StandardNON-STANDARD
Vezi toate Caracteristice

Detalii produs : GN 519-28-M10 ELESA+GANTER - GN 519-28-M10 ELESA+GANTER


EN 519 is an Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. When using the cylindrical knobs GN 519, make sure that the threaded pin is sufficiently long, otherwise the plastic element may break under excessive stress exposure.

Informații tehnice


atribute
Logistic Greutate64 g
Material/finisarePlastic
StandardNON-STANDARD
Diametrul filetării28 mm
  • Disponibil – Data livrării la cerere