Rulment cu role cilindrice SKF N 224 ECP
Cylindrical Roller Bearing N… Series
Vedeți informațiile tehniceReferințe
SKF:N 224 ECP
Rubix:d734669
Producator:12518
EAN:7316577049933

Detalii produs : N 224 ECP SKF - SKF CYLIND ROLLR BEARING N 224 ECP
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Greutate | 5727 g |
| Diametrul interior | 120 mm |
| Diametrul exterior | 215 mm |
| Lățime | 40 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Viteza de referință | 3400 rpm |
| Sarcină statică de bază, radială - C0r | 430000 N |
| Sarcină dinamică de bază, radială - Cr | 390000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere