Rulment cu role cilindrice SKF NJ 217 ECJ
Cylindrical Roller Bearing NJ… Series
Vedeți informațiile tehniceReferințe
SKF:NJ 217 ECJ
Rubix:d1254943
EAN:7316575150389

Detalii produs : NJ 217 ECJ SKF - CYLINDRICAL ROLLER BEARING SKF NJ 217 ECJ
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 1941 g |
|---|---|
| Diametrul interior | 85 mm |
| Diametrul exterior | 150 mm |
| Lățime | 28 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
