Referințe
SKF:NCF 2944 CV/C3
Rubix:d1290801
Producator:216385
EAN:7316572382066

Detalii produs : NCF 2944 CV/C3 SKF - CYLINDRICAL ROLLER BEARING SKF NCF 2944 CV/C3
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistic Greutate | 9650 g |
|---|---|
| Diametrul interior | 220 mm |
| Diametrul exterior | 300 mm |
| Lățime | 48 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
| Viteza de referință | 900 rpm |
| Sarcină statică de bază, radială - C0r | 1060000 N |
| Sarcină dinamică de bază, radială - Cr | 550000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere