Rulment cu role cilindrice NSK NUP2210EMC3
Cylindrical roller bearing NUP22
Vedeți informațiile tehniceReferințe
NSK:NUP2210EMC3
Rubix:d408224
Producator:NUP2210EMC3 N
EAN:00029176768576

Detalii produs : NUP2210EMC3 NSK - NUP2210EMC3 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Informații tehnice
atribute
| Logistic Greutate | 690 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 90 mm |
| Lățime | 23 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
