Referințe
INA:SL024924-A-C3
Rubix:d1224090
Producator:0001237220030
EAN:4012802314199

Detalii produs : SL024924-A-C3 INA - CYLINDRICAL ROLLER BEARING INA SL024924-A-C3
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Informații tehnice
atribute
| Logistic Greutate | 2850 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 165 mm |
| Lățime | 45 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
| Viteza de referință | 1540 rpm |
| Sarcină statică de bază, radială - C0r | 440000 N |
| Sarcină dinamică de bază, radială - Cr | 222000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere