Referințe
INA:SL024934-A-2S
Rubix:d1230040
Producator:0001241250954
EAN:4054365458910

Detalii produs : SL024934-A-2S INA - CYLINDRICAL ROLLER BEARING INA SL024934-A-2S
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement, double row, non-locating bearing, 0 outer ring edges (plain), 3 inner ring edges, type SL02
Informații tehnice
atribute
| Logistic Greutate | 7100 g |
|---|---|
| Diametrul interior | 170 mm |
| Diametrul exterior | 230 mm |
| Lățime | 60 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
