Rulment cu role cilindrice NSK NJ2312WC4
Cylindrical Roller Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
NSK:NJ2312WC4
Rubix:d411940
EAN:00029176400049

Documente
Detalii produs : NJ2312WC4 NSK - NJ2312WC4 NSK
Aplicații
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Informații tehnice
atribute
| Diametrul interior | 60 mm |
|---|---|
| Diametrul exterior | 130 mm |
| Lățime | 46 mm |
| Tipul jocului rulmentului | c4 |
| Cușcă | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
