Rulment cu role cilindrice SKF NU 2324 ECML/C4VA305
Cylindrical Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:NU 2324 ECML/C4VA305
Rubix:d1318300
Producator:417361
EAN:7316574588251

Detalii produs : NU 2324 ECML/C4VA305 SKF - CYLINDRICAL ROLLER BEARING SKF NU 2324 ECML/C4VA305
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 22759 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 260 mm |
| Lățime | 86 mm |
| Tipul jocului rulmentului | c4 |
| Focă | deschis |
| Viteza de referință | 2400 rpm |
| Sarcină statică de bază, radială - C0r | 1040000 N |
| Sarcină dinamică de bază, radială - Cr | 915000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
