Rulment cu role cilindrice Timken NJ234EMAC3

Cylindrical Roller Bearing

Vedeți informațiile tehnice

Referințe

Timken:NJ234EMAC3
Rubix:d485625
EAN:0087796302617
brand logo

rezumat tehnic

Diametrul interior200 mm
Diametrul exterior420 mm
Lățime138 mm
Vezi toate Caracteristice

Detalii produs : NJ234EMAC3 TIMKEN - TIMKEN NJ234EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.

Informații tehnice


atribute
Diametrul interior200 mm
Diametrul exterior420 mm
Lățime138 mm
Tipul jocului rulmentuluic3
  • Disponibil – Data livrării la cerere