Rulment cu role cilindrice SKF NU 2334 ECML/L4BC3

Cylindrical Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:NU 2334 ECML/L4BC3
Rubix:d1288970
EAN:7316574924684
brand logo

rezumat tehnic

Diametrul interior170 mm
Diametrul exterior360 mm
Lățime120 mm
Vezi toate Caracteristice

Detalii produs : NU 2334 ECML/L4BC3 SKF - CYLINDRICAL ROLLER BEARING SKF NU 2334 ECML/L4BC3


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in: - the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Puncte forte

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Informații tehnice


atribute
Diametrul interior170 mm
Diametrul exterior360 mm
Lățime120 mm
Tipul jocului rulmentuluic3
Focădeschis
  • Disponibil – Data livrării la cerere