Burghiu spiral Roebuck 854035

Cylindrical tind hss drill bits

Vedeți informațiile tehniceVezi documentele

Referințe

Roebuck:854035
Rubix:d790980
EAN:3660338099014
DRILL - HSS - CUT GROUND - NORMAL - TIND Drilling diameter mm 4,5
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului4.5 mm
Lungime totală80 mm
Lungimea tăieturii47 mm
Vezi toate Caracteristice

Documente

Detalii produs : 854035 ROEBUCK - 854035 4.5 MM DRILL HSS CUT GROUND NORMAL TIND DRILLING ROEBUCK


To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums. .
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului4.5 mm
Lungime totală80 mm
Lungimea tăieturii47 mm
Tipul tijeicilindric
Din standarddin 338
Unghiul helixului30 °
Unghiul vârfului118 °
Diametrul cozii4.5 mm
  • Disponibil – Data livrării la cerere