Burghiu spiral Roebuck 854072

Cylindrical tind hss drill bits

Vedeți informațiile tehniceVezi documentele

Referințe

Roebuck:854072
Rubix:d791186
EAN:3660338099380
DRILL - HSS - CUT GROUND - NORMAL - TIND Drilling diameter mm 10
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Diametrul forajului10 mm
Lungime totală133 mm
Lungimea tăieturii87 mm
Vezi toate Caracteristice

Documente

Detalii produs : 854072 ROEBUCK - 854072 10 MM DRILL HSS CUT GROUND NORMAL TIND DRILLING ROEBUCK


To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums. .
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Informații tehnice


atribute
Diametrul forajului10 mm
Lungime totală133 mm
Lungimea tăieturii87 mm
Tipul tijeicilindric
Din standarddin 338
Unghiul helixului30 °
Unghiul vârfului118 °
Diametrul cozii10 mm
  • Disponibil – Data livrării la cerere