Disc de tăiere Pferd Tools D1A1R 115-2-22,23 D 427 GAD
D1A1R Diamond Cutting Disc
Vedeți informațiile tehniceReferințe
Pferd Tools:D1A1R 115-2-22,23 D 427 GAD
Rubix:d705317
Producator:68411237
EAN:4007220806012



Detalii produs : 68411237 PFERD - DIA-C/O WHL D1A1R 115-2-22,2 D427 GA D PFERD
Electroplated diamond cut off wheels with grit size D 852 are exceptionally well suited to machine grey cast iron and nodular cast iron (GG and GGG or GJL and GJS). Advantages: Very long tool life Ideal for work on deep lying areas because of the constant tool diameter Easy and quick elimination of burning in Minimized dust formation due to wear resistant coating and coarse chips PFERDVIDEO You will receive more information here or at www.pferd.com The use of the clamping flange set SFS 76 reduces noise development during manual grinding. It can be used with the diamond cut off wheel D1A1R 230 3.8 22.23 D 852 GAD on angle grinders with M14 thread. Ordering data and more detailed information about the clamping flange set can be found in Catalogue 206.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 80 m/s |
| Serie | gad |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
