Referințe
Norton:66252925443
Rubix:d1218919
EAN:5900442650526

Detalii produs : 66252925443 NORTON - SECTIONING DISC NORTON 66252925443
Disc Cut-Off for angle grinder - METAL INOX - Norton VULCAN - 125x2.5x22.23mm
Puncte forte
Great price versus performance ratio
High performance abrasive grain provides a long wheel life and high rate of material removal
The general purpose range of cutting-off and grinding wheels
Free from sulfur, iron, and chloride impurities
High performance abrasive grain provides a long wheel life and high rate of material removal
The general purpose range of cutting-off and grinding wheels
Free from sulfur, iron, and chloride impurities
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | vulcan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
