Rulment cu bile miniatural SKF 608-2Z/VE611, Diametrul exterior: 22 mm | Lățime: 7 mm | Diametrul interior: 8 mm
Deep Groove Ball Bearing 608 Series
Vedeți informațiile tehniceReferințe
SKF:608-2Z/VE611
Rubix:d1319259
Producator:146504
EAN:7316571684512



Detalii produs : 608-2Z/VE611 SKF - MINIATURE BALL BEARING SKF 608-2Z/VE611
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 12,4 g |
|---|---|
| Diametrul interior | 8 mm |
| Diametrul exterior | 22 mm |
| Lățime | 7 mm |
| Focă | două scuturi metalice |
| Tipul jocului rulmentului | cn |
| Cușcă | oțel |
| Serie | 60 |
| Precizie | p6 (abec 3 / iso class 6) |
| Limitați viteza | 38000 rpm |
| Sarcină statică de bază, radială - C0r | 1370 N |
| Sarcină dinamică de bază, radială - Cr | 3450 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
