Rulment cu bile FAG 6028-2Z, Diametrul exterior: 210 mm | Lățime: 33 mm | Diametrul interior: 140 mm
Deep groove ball bearing
Vedeți informațiile tehniceReferințe
FAG:6028-2Z
Rubix:d344163
Producator:0167186230000
EAN:4012801201834

Detalii produs : 6028-2Z FAG - FAG 6028-2Z RADIAL BALL BEARING 167186230000
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Puncte forte
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Aplicații
Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 33x210x210 mm |
|---|---|
| Logistic Greutate | 3650 g |
| Diametrul interior | 140 mm |
| Diametrul exterior | 210 mm |
| Lățime | 33 mm |
| Focă | două scuturi metalice |
| Tipul jocului rulmentului | cn |
| Serie | 60..-2z |
| Viteza de referință | 4050 rpm |
| Limitați viteza | 3600 rpm |
| Sarcină statică de bază, radială - C0r | 109000 N |
| Sarcină dinamică de bază, radială - Cr | 117000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere