Rulment cu secțiune subțire SKF 61804-2RS1/VM105, Diametrul exterior: 32 mm | Lățime: 7 mm | Diametrul interior: 20 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:61804-2RS1/VM105
Rubix:d1273129
EAN:7316574690503

Detalii produs : 61804-2RS1/VM105 SKF - THIN SECTION BEARING SKF 61804-2RS1/VM105
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 17,4 g |
|---|---|
| Diametrul interior | 20 mm |
| Diametrul exterior | 32 mm |
| Lățime | 7 mm |
| Focă | două garnituri de cauciuc |
| Cușcă | oțel |
| Tipul jocului rulmentului | cn |
| Serie | 618.. |
| Greutate | 0.018 kg |
| Grosime | 7 mm |
| Limitați viteza | 13000 rpm |
| Sarcină statică de bază, radială - C0r | 2080 N |
| Sarcină dinamică de bază, radială - Cr | 3120 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
