Rulment cu bile miniatural SKF 626/C3VT951, Diametrul exterior: 19 mm | Lățime: 6 mm | Diametrul interior: 6 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:626/C3VT951
Rubix:d1254264
EAN:7316572507537

Detalii produs : 626/C3VT951 SKF - MINIATURE BALL BEARING SKF 626/C3VT951
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 7,9 g |
|---|---|
| Diametrul interior | 6 mm |
| Diametrul exterior | 19 mm |
| Lățime | 6 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Cușcă | oțel |
| Serie | 626 |
| Precizie | p6 (abec 3 / iso class 6) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
