Rulment cu bile FAG S6206-2RSR, Diametrul exterior: 62 mm | Lățime: 16 mm | Diametrul interior: 30 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:S6206-2RSR
Rubix:d1244548
EAN:4012801181808

Documente
Detalii produs : S6206-2RSRFAG - DEEP GROOVE BALL BEARING FAG S6206-2RSR
Deep groove ball bearing S62..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Puncte forte
•High and very high speeds are required
The bearing arrangement must be operated with very low friction
Very low running noise is required, without reducing the speed, load carrying capacity and operating life of the bearing (generation c)
High demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (generation c)
The bearing position is to be designed particularly economically
The bearing arrangement must be operated with very low friction
Very low running noise is required, without reducing the speed, load carrying capacity and operating life of the bearing (generation c)
High demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (generation c)
The bearing position is to be designed particularly economically
Informații tehnice
atribute
| Diametrul interior | 30 mm |
|---|---|
| Diametrul exterior | 62 mm |
| Lățime | 16 mm |
| Focă | două garnituri de cauciuc |
| Serie | s62..-2rsr |
| Cușcă | oțel |
| Viteza de referință | 6600 rpm |
| Limitați viteza | 6600 rpm |
| Sarcină statică de bază, radială - C0r | 9070 N |
| Sarcină dinamică de bază, radială - Cr | 16500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
