Rulment cu bile FAG S6201>N, Diametrul exterior: 32 mm | Lățime: 10 mm | Diametrul interior: 12 mm
Deep groove ball bearing
Vedeți informațiile tehniceReferințe
Ref. înlocuită:S6201-HLC
FAG:S6201>N
Rubix:d1247306
Producator:3044325390000

Detalii produs : S6201>NFAG - DEEP GROOVE BALL BEARING FAG S6201>N
Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is designed with high-quality materials, offering exceptional durability. Its single-row stainless steel design guarantees enhanced resistance to corrosive elements.
Single-row stainless steel deep groove ball bearings are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.
Maintenance:
To ensure long life and optimum performance, we recommend regular monitoring of bearing condition and lubrication in accordance with the manufacturer's recommendations. Regular preventive maintenance will help maintain the bearing's reliability and efficiency.
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior resistance to chemicals and corrosion, making it a reliable choice for demanding environments.
This ball bearing is designed with high-quality materials, offering exceptional durability. Its single-row stainless steel design guarantees enhanced resistance to corrosive elements.
Single-row stainless steel deep groove ball bearings are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.
Maintenance:
To ensure long life and optimum performance, we recommend regular monitoring of bearing condition and lubrication in accordance with the manufacturer's recommendations. Regular preventive maintenance will help maintain the bearing's reliability and efficiency.
Puncte forte
- Chemical and corrosion resistance
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque enables high speeds.
- Capable of withstanding radial and axial loads in both directions.
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque enables high speeds.
- Capable of withstanding radial and axial loads in both directions.
Aplicații
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Informații tehnice
atribute
| Diametrul interior | 12 mm |
|---|---|
| Diametrul exterior | 32 mm |
| Lățime | 10 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | s62 |
| Cușcă | oțel |
| Viteza de referință | 22200 rpm |
| Limitați viteza | 33500 rpm |
| Sarcină statică de bază, radială - C0r | 3050 N |
| Sarcină dinamică de bază, radială - Cr | 7200 N |
| Greutate | 0.038 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
