Cupe de aspirație și dispozitive de prindere moi Piab 0207033

Deep suction cups P-D Silicone FCM

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:0207033
Rubix:d725751
Producator:0207033
brand logo

rezumat tehnic

Diametru36 mm
Formărotund
Vezi toate Caracteristice

Documente

Detalii produs : 207033 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0207033


The P-D suction cup is crafted from long-lasting, high-end silicone that complies with FDA 21 CFR 177.2600 and EU 1935/2004. A metal additive ensures detectability for food safety. Ideal for handling pralines and chocolates, it offers a hygienic, easy-to-clean design with no dust or dirt pockets. Available with food-grade, detectable plastic, or acid-proof stainless steel fittings, it’s perfect for sensitive confectionery applications.

Puncte forte

The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004. Long lasting high-end silicone material A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable. Suitable for pralines, such as chocolates Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings. Easy to clean with hygienic design. No dust/dirt pockets. The recommended sizes for lifting spherical objects is Ø22-28mm for P-D27. The recommended sizes for lifting spherical objects is Ø30-37mm for P-D36.

Aplicații

Direct food contact;Kitting

Informații tehnice


atribute
Diametru36 mm
Formărotund
Temperatura maximă200 °C
  • Disponibil – Data livrării la cerere