Burghiu spiral Format 10922250, 9110922250
DeepHole Morse Taper Tw.Drill 25.0x555mm
Vedeți informațiile tehniceReferințe
Format:10922250, 9110922250
Rubix:d802401
Producator:4317784267359
EAN:4317784267359


rezumat tehnic
| Diametrul forajului | 25 mm |
|---|---|
| Lungime totală | 555 mm |
| Lungimea tăieturii | 365 mm |
Detalii produs : 9110922250 FORMAT - 9110922250 FORMAT
Jobber drill with Morse taper shank
Design: Particularly sturdy model, profile ground, right cutting, nitrided up to Ø 16.0 mm, surface steam-tempered from Ø 16.0 mm, with precision ground point and wide flutes with strongly rounded back edges. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient.
Application: Suitable for drilling extremely deep holes under difficult conditions e.g. poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for grey cast iron and steels up to 850 N/mm² in strength.
Informații tehnice
atribute
| Diametrul forajului | 25 mm |
|---|---|
| Lungime totală | 555 mm |
| Lungimea tăieturii | 365 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere