Burghiu spiral Format 10922090, 9110922090
DeepHole Morse Taper Tw.Drill 9.0x345mm
Vedeți informațiile tehniceReferințe
Format:10922090, 9110922090
Rubix:d802338
Producator:4317784267106
EAN:4317784267106


rezumat tehnic
| Diametrul forajului | 9 mm |
|---|---|
| Lungime totală | 345 mm |
| Lungimea tăieturii | 220 mm |
Detalii produs : 9110922090 FORMAT - 9110922090 FORMAT
Jobber drill with Morse taper shank
Design: Particularly sturdy model, profile ground, right cutting, nitrided up to Ø 16.0 mm, surface steam-tempered from Ø 16.0 mm, with precision ground point and wide flutes with strongly rounded back edges. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness considerably thicker than normal and without core gradient.
Application: Suitable for drilling extremely deep holes under difficult conditions e.g. poor chip removal, therefore causing deficient cooling of the drill tip. Particularly suitable for grey cast iron and steels up to 850 N/mm² in strength.
Informații tehnice
atribute
| Diametrul forajului | 9 mm |
|---|---|
| Lungime totală | 345 mm |
| Lungimea tăieturii | 220 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere