Curea trapezoidală clasică Gates B43 17x1090Li B1130 Ld DELTA CLASSIC
Delta Classic B
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:B43 17x1090Li B1130 Ld DELTA CLASSIC
Rubix:d383355
Producator:962260430
EAN:5414465294839

Documente
Detalii produs : B43 17x1090Li B1130 Ld DELTA CLASSIC GATES - GATES VBELT B SECT ENV B43 17X1090LI B1130 LD DELTA CLASSIC
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Puncte forte
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Aplicații
Industrial Applications, Including V-Flat Drives
Informații tehnice
atribute
| Profil | b/17 |
|---|---|
| Desemnarea centurii | b43 |
| Lungimea interioară | 1090 mm |
| Lungimea exterioară | 1171 mm |
| Lățimea superioară | 17 mm |
| Înălțime | 11 mm |
| Lungime orientativă | 1130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere