Curea trapezoidală clasică Gates C99 22x2512Li C2570 Ld DELTA CLASSIC

Delta Classic C

Vedeți informațiile tehnice

Referințe

Gates:C99 22x2512Li C2570 Ld DELTA CLASSIC
Rubix:d377694
Producator:962360990
EAN:5414465304675
brand logo

rezumat tehnic

Profilc/22
Desemnarea centuriic99
Lungimea interioară2512 mm
Vezi toate Caracteristice

Detalii produs : C99 22x2512Li C2570 Ld DELTA CLASSIC GATES - GATES VBELT C SECT ENV C99 22X2512LI C2570 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Informații tehnice


atribute
Profilc/22
Desemnarea centuriic99
Lungimea interioară2512 mm
Lungimea exterioară2570 mm
Lățimea superioară22 mm
Înălțime14 mm
Lungime orientativă2570 mm
Secțiune22 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere