Indicator de adâncime Format 40801500, 9440801500

Depth gauge digit. 500mm

Vedeți informațiile tehnice

Referințe

Format:40801500, 9440801500
Rubix:d807589
Producator:40801500
EAN:4317784427210
brand logo

Detalii produs : 9440801500 FORMAT - 9440801500 FORMAT


Digital depth gauge, FORMAT

Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD display 7.5 mm, inductive measurement system, with data output variable RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden case. Functions: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, no re-zeroing after switching (absolute system), reset (zeroing) possible at each position, pre-set function (measurement value presetting).

Depth gauge digit. 500mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere