Disc de tăiere Pferd Tools DG 178 x 2,4 x 22,23 PSF
DG PSF Diamond Cutting Disc
Vedeți informațiile tehniceReferințe
Pferd Tools:DG 178 x 2,4 x 22,23 PSF
Rubix:d701706
Producator:68017222
EAN:4007220641422




Detalii produs : 68017222 PFERD - DIAMOND BLADE DG 178x2,4x22,23 PSF PFERD
Suitable for angle grinders of all power ratings. Abrasive: Diamond D. Universal tool with a continuous rim for comfortable cutting, offering high cutting performance and a long service life.
Informații tehnice
atribute
| Diametru | 178 mm |
|---|---|
| Grosime | 2.4 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 80.2 m/s |
| Serie | psf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
