Acționare semi-rotativă Festo DGST-16-50-E1A
DGST Mini Slide
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DGST-16-50-E1A
Rubix:d773093
Producator:8078857
EAN:4052568446888
Documente
Detalii produs : DGST-16-50-E1A FESTO - FESTO 8078857 MINI SLIDE DGST-16-50-E1A
Compact mini slide. Slide and yoke plate as a single component, ensuring very high rigidity, precision and alignment
Puncte forte
- High feed forces
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
Aplicații
- Electronics and light assembly
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
Informații tehnice
atribute
| Cursa cilindrului | 50 mm |
|---|---|
| Presiune maximă a serviciului | 8 bar |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere