Referințe
Mitutoyo:2124AB-10
Rubix:d893785
EAN:4946368842127
Documente
Detalii produs : 2124AB-10 MITUTOYO - COMPARATORS MITUTOYO 2124AB-10
This is a standard dial indicator.
Puncte forte
•Bezel clamp and lifting lever (optional) can be attached to either right or left side
They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
Informații tehnice
atribute
| Rezoluție | 0.005 mm |
|---|---|
| Diametrul carcasei | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere