Referințe
Mitutoyo:1044SB-60
Rubix:d901951
EAN:4946368576343



rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 100 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 1044SB-60 MITUTOYO - COMPARATORS MITUTOYO 1044SB-60
Puncte forte
•Compact type, small diameter metric
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 100 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere