Referințe
Mitutoyo:2048SB-10
Rubix:d897009
EAN:4946368429021

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 100 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 2048SB-10 MITUTOYO - COMPARATORS MITUTOYO 2048SB-10
The hand position can be adjusted independently of the vertical movement of the spindle by rotating the top knob.
Puncte forte
•In an adjustable pointer type the pointer can be adjusted independently of the position of the spindle by rotating the top knob
In a peak hold type a mechanism holds the pointer and the spindle at the position of maximum depression and hence displays the maximum value
In a peak hold type a mechanism holds the pointer and the spindle at the position of maximum depression and hence displays the maximum value
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 100 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere