Referințe
Mitutoyo:2952S
Rubix:d900569
EAN:4946368428932

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 30 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 2952S MITUTOYO - COMPARATORS MITUTOYO 2952S
Dial Indicator Lug Back Reverse Reading 1 mm
Puncte forte
•Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools
•No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
•No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 30 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 57 mm |
| Precizie | ±25 µm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere