Referințe
Mitutoyo:513-514T
Rubix:d896740
EAN:4946368383583

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 0.5 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 513-514T MITUTOYO - COMPARATORS MITUTOYO 513-514T
The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jewelled bearings deliver high sensitivity and quick response.
Puncte forte
•Jewelled bearings ensure high sensitivity and accuracy
Reversible measuring direction
Two holding bars are supplied(full sets only)
Fully adjustable bezel/dial face
Contact point is adjustable within 220°
Bezel is sealed with on O-ring to keep out water / oil
Reversible measuring direction
Two holding bars are supplied(full sets only)
Fully adjustable bezel/dial face
Contact point is adjustable within 220°
Bezel is sealed with on O-ring to keep out water / oil
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 0.5 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 33 mm |
| Precizie | 10 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere