Referințe
Format:40231150, 9440231150
Rubix:d807929
Producator:40231150
EAN:4317784483148
Detalii produs : 9440231150 FORMAT - 9440231150 FORMAT
Digital pocket caliper waterproof
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD display 8.5 mm, inductive measurement system. Supplied with battery CR 2032, 3 V, in plastic case.
Functions: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, no re-zeroing after switching (absolute system), reset (zeroing) possible at each position.
Application: For inside, outside, depth and step measurements.
Dig. pock.call. IP67 150mm w/o d.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

