Referințe
Mitutoyo:543-396B
Rubix:d901968
EAN:4946368586571
Documente
Detalii produs : 543-396B MITUTOYO - COMPARATORS MITUTOYO 543-396B
The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indicator's functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Puncte forte
•Similar in size to Series 2 dial indicators
Large, easy-to-read LCD
Go/no-go judgment can be performed by setting upper and lower tolerance limits
The judgment result (go/no-go) can be displayed in full-size characters
The positive/negative count resulting from the spindle’s up/down movement can be toggled
Internal calculations using the simple formula of [F(x) = Ax)] are available
Employing the ABSOLUTE linear encoder, the ID-C always displays the spindle "Absolute Position" from the origin at power-on
Also unlimited response speed eliminates over-speed errors
The ID-C indicator face can be rotated 330° to an appropriate angle for easy reading
With SPC data output
Large, easy-to-read LCD
Go/no-go judgment can be performed by setting upper and lower tolerance limits
The judgment result (go/no-go) can be displayed in full-size characters
The positive/negative count resulting from the spindle’s up/down movement can be toggled
Internal calculations using the simple formula of [F(x) = Ax)] are available
Employing the ABSOLUTE linear encoder, the ID-C always displays the spindle "Absolute Position" from the origin at power-on
Also unlimited response speed eliminates over-speed errors
The ID-C indicator face can be rotated 330° to an appropriate angle for easy reading
With SPC data output
Informații tehnice
atribute
| Rezoluție | 0.001 mm |
|---|---|
| Diametrul carcasei | 59 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
