Referințe
Mitutoyo:543-352
Rubix:d902975
EAN:4946368711782
Documente
Detalii produs : 543-352 MITUTOYO - COMPARATORS MITUTOYO 543-352
The Mitutoyo ABS ID-C signal output digital indicator has a maximum/minimum value holding function to perform Go/No-Go judgements against the peak values set. The judgement is performed by calculating the measurement data obtained instead of through a mechanical or electrical contact which provides better reliability. The judgement is indicated by green and red LEDs and “<, O, >” signs on the LCD allowing the signal to be outputted to an external device such as a sequencer through the NPN open-collector.
Puncte forte
•With the max. /min. value holding function, the signal ID-C can output the go/no-go judgment result against the peak values set
Substitute for the mechanical/electrical contact, the judgment is carried out by calculating the measurement data obtained
This provides high reliability with no deterioration of the contact point and volume adjustment
The signal can be output to an external device such as a sequencer through the NPN open-collector
The go/no-go judgment result is also indicated by the green/red LED and the "<, O, >" signs on LCD
Employing the ABSOLUTE linear encoder, the signal ID-C always displays the spindle absolute position from the origin when powered up
The signal ID-C achieves the IP54 protection level to resist dust and contaminants for safe operation in harsh machine shop environments
The high-speed detector measures 100 times per second
Analogue bar
Substitute for the mechanical/electrical contact, the judgment is carried out by calculating the measurement data obtained
This provides high reliability with no deterioration of the contact point and volume adjustment
The signal can be output to an external device such as a sequencer through the NPN open-collector
The go/no-go judgment result is also indicated by the green/red LED and the "<, O, >" signs on LCD
Employing the ABSOLUTE linear encoder, the signal ID-C always displays the spindle absolute position from the origin when powered up
The signal ID-C achieves the IP54 protection level to resist dust and contaminants for safe operation in harsh machine shop environments
The high-speed detector measures 100 times per second
Analogue bar
Informații tehnice
atribute
| Diametrul carcasei | 59.4 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
