Referințe
Mitutoyo:543-302
Rubix:d897349
EAN:4946368682587

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 543-302 MITUTOYO - COMPARATORS MITUTOYO 543-302
The Mitutoyo ABS digital ID-C Max/Min value holding digital indicators feature peak hold function to provide fast, highly accurate maximum measurements. By setting upper and lower tolerances for maximum, minimum and run-out values, the indicator performs Go/No-Go judgements for quickly checking tolerances on multiple workpieces. A Key Lock and Parameter Lock feature prevents accidental changing of settings during operation. The ID-C indicator shows readings on a large 11mm LCD display.
Puncte forte
•The new peak hold-type digimatic indicator features both a Key-Lock and Parameter-Lock to prevent accidental changing of settings during operation
Parameter setting software makes it even easy to set all available parameters
An analogue bar provides easy-to-read values when scanning for Max, Min and TIR values
The maximum, minimum or run-out value can be displayed during measurement
Go/no-go judgment is performed by setting the upper and lower tolerances for max. , min. and run-out values
High speed sampling ratio of 50 times/s
Employing the ABSOLUTE linear encoder, the signal ID-C always displays the spindle absolute position from the origin when turned on
Parameter setting software makes it even easy to set all available parameters
An analogue bar provides easy-to-read values when scanning for Max, Min and TIR values
The maximum, minimum or run-out value can be displayed during measurement
Go/no-go judgment is performed by setting the upper and lower tolerances for max. , min. and run-out values
High speed sampling ratio of 50 times/s
Employing the ABSOLUTE linear encoder, the signal ID-C always displays the spindle absolute position from the origin when turned on
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 59.4 mm |
| Precizie | ±3 µm |
| Material | plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere