Referințe
Mitutoyo:543-795
Rubix:d897609
EAN:4946368631431

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.001 mm |
Documente
Detalii produs : 543-795 MITUTOYO - COMPARATORS MITUTOYO 543-795
Large push buttons provide direct, easy access to all of the indicator's functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Puncte forte
•After the initial zero-setting with the origin button, the repeated absolute positioning is no longer necessary over entire battery life
Unlimited response speed eliminates over speed errors
Similar in size to standard Series 2 dial indicators
SPC data output
Unlimited response speed eliminates over speed errors
Similar in size to standard Series 2 dial indicators
SPC data output
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 12.7 mm |
| Rezoluție | 0.001 mm |
| Diametrul carcasei | 59 mm |
| Precizie | ±3 µm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere