Micrometru intern cu 3 chei Mitutoyo 568-370
Digital ABS Borematic
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:568-370
Rubix:d901290
EAN:4946368636597

rezumat tehnic
| Interval de măsurare, minim | 50 mm |
|---|---|
| Interval de măsurare, maxim | 63 mm |
| Adâncimea standard de măsurare | 105.4 mm |
Documente
Detalii produs : 568-370 MITUTOYO - INTERNAL 3-KEY MICROMETER MITUTOYO 568-370
Digital ABS Borematic (Internal)
Puncte forte
•It enables you to take measurements easily and quickly
Titanium-coated measuring pins gives you excellent durability and impact resistance
330° rotatable display unit also gives you easy reading at any angle
GO/NG tolerance judgement function
Titanium-coated measuring pins gives you excellent durability and impact resistance
330° rotatable display unit also gives you easy reading at any angle
GO/NG tolerance judgement function
Informații tehnice
atribute
| Interval de măsurare, minim | 50 mm |
|---|---|
| Interval de măsurare, maxim | 63 mm |
| Adâncimea standard de măsurare | 105.4 mm |
| Adâncimea de măsurare cu extensie | 150 mm |
| Digital | da |
| Cutie | da |
| Absolvire | 0.001 mm |
| Eroare admisibilă | 0.006 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere