Referințe
Mitutoyo:500-772
Rubix:d901216
EAN:4946368532899

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 150 mm |
Detalii produs : 500-772 MITUTOYO - DIGITAL AND GAUGE SLIDE FOOT MITUTOYO 500-772
Puncte forte
•Waterproof reliability
Impact resistance of the display unit for improved usability in workshop conditions
It operates in only 60 lux ambient lighting
Even if the illumination is temporarily less than 60 lux measuring can be performed by charging a super capacitor
Excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Impact resistance of the display unit for improved usability in workshop conditions
It operates in only 60 lux ambient lighting
Even if the illumination is temporarily less than 60 lux measuring can be performed by charging a super capacitor
Excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 150 mm |
| Rezoluție | 0.01 mm |
| Lungime | 233 mm |
| Lungimea nasurilor | 40 mm |
| Greutate | 180 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere